Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Greasing methods and systems
(491)
See Mechanical lubrication technology
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical lubrication technology
Greasing methods and systems
Lubricators
Lubricators - Accessory / spare part
ROEBUCK PFCL08 POLYPROP LAB FUNNEL 76MM
ROEBUCK PFCL08 POLYPROP LAB FUNNEL 76MM
Lubricators - Accessory / spare part Unbranded
References
unbranded:
PFCL08
rubix:
1357403
Technical specifications
Type
Funnel
Product details
Technical specifications
Product details : ROEBUCK PFCL08 POLYPROP LAB FUNNEL 76MM
• 1357403 - Opaque polyethylene funnel including hanging tab
• 1357404 - Opaque polyethylene funnel including hanging tab
• 1357405 - Opaque polyethylene funnel including hanging tab
• 1357406 - Opaque polyethylene funnel including removable strainer and hanging tab
• 1357407 - Opaque polyethylene funnel including removable strainer and hanging tab
Technical specifications
Attributes
Type
Funnel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.46
excl. VAT
/
Each
£
2.95
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
PERMA 104855 EXTENSION 45MM G1/4XG1/4 BRASS
PERMA 109668 BRACKET
PERMA TUBE CONNECTOR G1/4 PERMA-101496
SKF AUTO LUBRICATOR- LAPN10X1
PERMA 109845 1/4 UNF MALE TO G 1/4 FEMALE REDUCERS
PERMA PLASTIC/BRASS NIPPLE PERMA-104862
SKF LAPT1000SW FLEX TUBING 6X4X1000MM
PERMA REDUCING BUSH M6 104837
SKF CMSS-2200-M8 INDUSTRIAL ACCELEROMETER,100MV/G
SKF TLGU 10 ULTRASOUND LUBRICATION CHECKER
SKF 504-201K ELBOW PIPE MS 4M 8X1,0K
SKF RED CAPS AND LABELS TLAC50/R
PARKER MOK20SX EO HYDRAULIC ASSEMBLY CONE
SCHAEFFLER 096687606-0000 OPTIME-LW C1 BATTERY
SKF M10 UNION SOCKET 406-612-MS