Deep groove ball bearing SNR
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 215x210x55 mm |
---|---|
Logistic Weight | 3615 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6300 |
Cage | Steel |
Reference speed | 5500 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 86700 N |
Basic dynamic load, radial - Cr | 122000 N |
Weight | 3.35 kg |
Usually arrives within 14 working days