Deep Groove Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6300 |
Material | Chrome steel |
Cage | Steel |
Limit speed | 14000 rpm |
Precision | P0 |
Basic static load, radial - C0r | 11390 N |
Basic dynamic load, radial - Cr | 17220 N |
Weight | 0.23 kg |
Usually arrives within 14 working days