Precision / Spindle bearing SNR
Inner diameter | 12 mm |
---|---|
Outer diameter | 24 mm |
Width | 6 mm |
Logistic Weight | 28 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 24 mm |
Width | 6 mm |
Series | mto71900 |
Basic static load, radial - C0r | 1580 N |
Basic dynamic load, radial - Cr | 2950 N |
Sealing | open |
Usually arrives within 14 working days