Precision / Spindle bearing SNR 7206HG1TUJ84, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 16 mm
Spindle bearings 72
See technical informationReferences
SNR:7206HG1TUJ84
Rubix:394A5273
EAN:3413520174132

Product details : SNR 7206HG1TUJ84 PRECISION BALL BEARINGS
The high-precision bearing is a powerful response for use at high speeds with increased efficiency in terms of stiffness, capacity and precision. The ULTAGE seal of this family guarantees you an outstanding bearing. This product range perfectly meets the expectations of demanding markets such as machine tools.
The high-precision bearing is divided into three categories: high-precision angular contact ball bearings, high-precision cylindrical roller bearings and high-precision thrust ball bearings.
High-precision bearings: standard, sealed, for applications at high and very high speeds.
The high-precision bearing is divided into three categories: high-precision angular contact ball bearings, high-precision cylindrical roller bearings and high-precision thrust ball bearings.
High-precision bearings: standard, sealed, for applications at high and very high speeds.
High-precision angular contact ball bearings, laminated resin cage centered on outer ring
Strengths
Machline High Precision: Standard - Machline ML: High Speed
Machline MLE: Waterproof
Machline CH: Hybrid.
Machline MLE: Waterproof
Machline CH: Hybrid.
Applications
Machine tools
Production plants
Medical technology
Transport systems
Manufacturing plants.
Production plants
Medical technology
Transport systems
Manufacturing plants.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x48 mm |
|---|---|
| Logistic Weight | 606 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 451.55 excl. VAT
/ Each
£ 541.86 incl. VAT
- Usually arrives within 14 working days
