Precision / Spindle bearing SNR CH7014CVDUJ74, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Spindle bearings CH
See technical informationReferences
SNR:CH7014CVDUJ74
Rubix:394A5567
EAN:3413520599881

Product details : SNR CH7014CVDUJ74 PRECISION BALL BEARINGS
Double-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, light preload, accuracy P4S, rings made of steel, balls made of ceramic, hybrid, contact angle 15°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x40 mm |
|---|---|
| Logistic Weight | 1200 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | open |
| Series | mtoch7000 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 1,190.62 excl. VAT
/ Each
£ 1,428.74 incl. VAT
- Usually arrives within 14 working days
