Precision / Spindle bearing SNR ML7011CVUJ84S, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Spindle bearings ML
See technical informationReferences
SNR:ML7011CVUJ84S
Rubix:394A5772
EAN:3413520701628

Product details : SNR ML7011CVUJ84S PRECISION BALL BEARINGS
High-precision single-row angular contact ball bearings, cage made of hard fabric, outer-ring guided, accuracy P4S, medium preload, bearings for high speeds, contact angle 17°, single universal bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x18 mm |
|---|---|
| Logistic Weight | 395 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mtoml7000 |
| Material | steel |
| Cage | brass |
| Precision | 4s |
Show UNSPSC/ECL@SS
£ 232.43 excl. VAT
/ Each
£ 278.92 incl. VAT
- Usually arrives within 14 working days
