Precision / Spindle bearing SNR ML7012CVDUJ74S, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Spindle bearings ML
See technical informationReferences
SNR:ML7012CVDUJ74S
Rubix:394A5776
EAN:3413520670337

Product details : SNR ML7012CVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearing, cage made of hard textile, outer-ring guided, accuracy P4S, light preload, bearing for high speeds, contact angle 17°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x36 mm |
|---|---|
| Logistic Weight | 894 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mtoml7000 |
| Material | steel |
| Cage | brass |
| Precision | 4s |
Show UNSPSC/ECL@SS
£ 511.13 excl. VAT
/ Each
£ 613.36 incl. VAT
- Usually arrives within 14 working days
