Precision / Spindle bearing SNR ML71904CVDUJ84S, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm


Precision / Spindle bearing SNR

References
snr:ML71904CVDUJ84S
rubix:394A5824
ean:3413520620042
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter37 mm
Width9 mm
See all Specifications

Product details : SNR ML71904CVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)37x37x18 mm
Logistic Weight80 g
Inner diameter20 mm
Outer diameter37 mm
Width9 mm
Seriesmtoml71900
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 237.57 excl. VAT
/ Each
£ 285.08 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories