Precision / Spindle bearing SNR ML71908HVDUJ74S, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Spindle bearing ML
See technical informationReferences
SNR:ML71908HVDUJ74S
Rubix:394A5854
EAN:3413520620219

Product details : SNR ML71908HVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, for high speeds, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x24 mm |
|---|---|
| Logistic Weight | 232 g |
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 24 mm |
| Sealing | open |
| Series | mtoml71900 |
| Material | steel |
| Cage | brass |
| Precision | 4s |
Show UNSPSC/ECL@SS
£ 307.30 excl. VAT
/ Each
£ 368.76 incl. VAT
- Usually arrives within 14 working days
