Precision / Spindle bearing SNR MLCH7009CVDUJ74S, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing SNR
See technical informationReferences
SNR:MLCH7009CVDUJ74S
Rubix:394A5917
EAN:3413520670221

Product details : SNR MLCH7009CVDUJ74S PRECISION BALL BEARINGS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x32 mm |
|---|---|
| Logistic Weight | 476 g |
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mtomlch7000 |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 571.50 excl. VAT
/ Each
£ 685.80 incl. VAT
- Usually arrives within 14 working days
