Precision / Spindle bearing SNR
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 75x75x16 mm |
---|---|
Logistic Weight | 242 g |
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 16 mm |
Series | MTOMLCH7000 |
Cage | Brass |
Sealing | Open |
Usually arrives within 14 working days