Precision / Spindle bearing SNR MLCH7014HVDUJ74S, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing SNR
See technical informationReferences
SNR:MLCH7014HVDUJ74S
Rubix:394A5934
EAN:3413520677589

Product details : SNR MLCH7014HVDUJ74S PRECISION BALL BEARINGS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x40 mm |
|---|---|
| Logistic Weight | 1254 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | open |
| Series | mtomlch7000 |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 899.01 excl. VAT
/ Each
£ 1,078.81 incl. VAT
- Usually arrives within 14 working days
