Precision / Spindle bearing SNR MLE71913CVUJ74S, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing SNR
See technical informationSee documentsReferences
SNR:MLE71913CVUJ74S
Rubix:394A6197
EAN:3413520635329



Documents
Product details : SNR MLE71913CVUJ74S PRECISION BALL BEARINGS
Technical specifications
Attributes
| Logistic Weight | 238 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Series | mto71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 8700 N |
| Basic dynamic load, radial - Cr | 10600 N |
Show UNSPSC/ECL@SS
£ 339.48 excl. VAT
/ Each
£ 407.38 incl. VAT
- Delivery usually within ( 3 ) days
