Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
SNR 7004CVQ21J84 PRECISION BALL BEARINGS
Precision / Spindle bearing SNR 7004.CV.Q21J84, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 24 mm
Precision / Spindle bearing SNR
References
snr:
7004.CV.Q21J84
rubix:
394A4437
ean:
3413520217358
Technical specifications
Inner diameter
20
mm
Outer diameter
42
mm
Width
24
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 7004CVQ21J84 PRECISION BALL BEARINGS
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
42
mm
Width
24
mm
Series
mto7000
Cage
phenolic resin
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
399.67
excl. VAT
/
Each
£
479.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR MLECH71911CVDUJ74S, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Precision / Spindle bearing FAG B71906-E-2RSD-T-P4S-UM, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Precision / Spindle bearing SKF 7205 ACDGA/P4A, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
Precision / Spindle bearing FAG B7206-E-T-P4S-UM, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 16 mm
Precision / Spindle bearing SNR 7211.CG1Q16J74, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 21 mm
Precision / Spindle bearing SNR MLE7007HVQ16J84S, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Precision / Spindle bearing SNR 71913.CVQ21J74, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing FAG B71920-E-T-P4S-UL, Inner diameter: 100 mm | Outer diameter: 140 mm | Width: 20 mm
Precision / Spindle bearing SNR MLECH71905HVDUJ74S, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Precision / Spindle bearing FAG B7010-E-T-P4S-TUL, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing SNR MLE7004HVUJ74S, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing FAG B71922-C-2RSD-T-P4S-UL, Inner diameter: 110 mm | Outer diameter: 150 mm | Width: 20 mm
Precision / Spindle bearing SNR 71907.HV.DUJ84, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 20 mm
Precision / Spindle bearing SKF 7004 ACD/P4A, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing SKF 7216 ACDGA/P4A, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 26 mm