Flanged bearing housing unit SNR
Inner diameter | 57.15 mm |
---|---|
Width | 65.1 mm |
Fixation centre-to-centre distance | 150 mm |
Logistics dimensions (L x W x H) | 215x72x200 mm |
---|---|
Logistic Weight | 5226 g |
Inner diameter | 57.15 mm |
Width | 65.1 mm |
Fixation centre-to-centre distance | 150 mm |
Length | 195 mm |
Series | UCFC200 |
Number of holes | 4 |
Basic static load, radial - C0r | 32800 N |
Basic dynamic load, radial - Cr | 52500 N |
Outer diameter | 110 mm |
Weight | 5.06 kg |
Usually arrives within 14 working days