References
NTN:M-CM-UCFL205D1
Rubix:205A4910
EAN:4547359824919



Product details : NTN M-CM-UCFL205D1 BEARING UNIT
NTN - Bearing Unit - M-CM-UCFL205D1
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 34 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 26.85 excl. VAT
/ Each
£ 32.22 incl. VAT
- Usually arrives within 14 working days
