References
RHP:SFT60
Rubix:158A9505
Manufacturer :SFT60 R
EAN:00747023027897


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 73.69 mm |
| Fixation centre-to-centre distance | 202 mm |
Product details : RHP HOUSED BEARING UNIT SFT60
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SFT60 - RHP Cast Iron Flange Bearing Unit - 60mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 4300 g |
|---|---|
| Inner diameter | 60 mm |
| Width | 73.69 mm |
| Fixation centre-to-centre distance | 202 mm |
| Material | cast iron |
| Height | 235 mm |
| Length | 138.1 mm |
| Series | sft |
| Total bearing width | 73.69 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 94.04 excl. VAT
/ Each
£ 112.85 incl. VAT
- In stock: Next day delivery