Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SNR AH313G ACCESSORIES
SNR AH313G ACCESSORIES
Withdrawal sleeve SNR
References
snr:
AH313G
rubix:
205A1506
ean:
3413520305925
Technical specifications
Inner diameter
60
mm
Width
42
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AH313G ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
69
x
69
x
42
mm
Logistic Weight
216
g
Inner diameter
60
mm
Width
42
mm
Series
AH300
Outer diameter
120
mm
Weight
0.23
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.57
excl. VAT
/
Each
£
57.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AHX3218-AKN WITHDRAWAL SLEEVE AHX 3218
AH3148-AKN WITHDRAWAL SLEEVE AH 3148
AH24134-AKN WITHDRAWAL SLEEVE AH 24134
AHX3222-AKN WITHDRAWAL SLEEVE AHX 3222
SKF WITHDRAWAL SLEEVE AHX 3220
AOH24160-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 24160
AH3136-AKN WITHDRAWAL SLEEVE AH 3136
SKF WITHDRAWAL SLEEVE AH 24024
FAG AH2338 WITHDRAWAL SLEEVE
SNR AOH24176 ACCESSORIES
SNR AOH31/800 ACCESSORIES
SNR AOH3272G ACCESSORIES
SKF WITHDRAWAL SLEEVE AOH 3168 G
AH3044-AKN WITHDRAWAL SLEEVE AH 3044
AH2336-AKN WITHDRAWAL SLEEVE AH 2336