Tapered Sleeve
Inner diameter | 95 mm |
---|---|
Male thread | M 110x2 |
Width | 73 mm |
Logistics dimensions (L x W x H) | 73x110x110 mm |
---|---|
Logistic Weight | 784 g |
Inner diameter | 95 mm |
Male thread | M 110x2 |
Width | 73 mm |
Outer diameter | 110 mm |
Usually arrives within 14 working days