References
SKF:AH 24024
Rubix:105A2787
Manufacturer :79
EAN:7316570417371

Product details : SKF WITHDRAWAL SLEEVE AH 24024
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x125x125 mm |
|---|---|
| Logistic Weight | 700 g |
| Inner diameter | 115 mm |
| Male thread | m 125x2 |
| Width | 73 mm |
| Outer diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 191.30 excl. VAT
/ Each
£ 229.56 incl. VAT
- Usually arrives within 14 working days
