Withdrawal sleeve SNR
Inner diameter | 150 mm |
---|---|
Width | 103 mm |
Logistics dimensions (L x W x H) | 168x168x105 mm |
---|---|
Logistic Weight | 2874 g |
Inner diameter | 150 mm |
Width | 103 mm |
Series | ah3100 |
Outer diameter | 160 mm |
Weight | 2.98 kg |
Usually arrives within 14 working days