AHX2314G-AKN WITHDRAWAL SLEEVE AHX 2314 G


WITHDRAWAL SLEEVES

References
akn from mecaline:AHX2314G-AKN
rubix:239A0340
manufacturer :890545
ean:4055953187724
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Male threadM 75x2
Width64 mm
See all Specifications

Product details : AHX2314G-AKN WITHDRAWAL SLEEVE AHX 2314 G


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416

Technical specifications


Attributes
Inner diameter65 mm
Male threadM 75x2
Width64 mm
SeriesAHX23
MaterialSteel
Outer diameter70 mm
Weight0.47 kg
Show UNSPSC/ECL@SS
£ 67.54 excl. VAT
/ Each
£ 81.05 incl. VAT
  • Usually arrives within 14 working days