References
SNR:AH24128
Rubix:205A1486
EAN:3413520003463

Product details : SNR AH24128 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x100 mm |
|---|---|
| Logistic Weight | 1426 g |
| Inner diameter | 135 mm |
| Width | 99 mm |
| Outer diameter | 150 mm |
| Series | ah24100 |
| Weight | 1.25 kg |
Show UNSPSC/ECL@SS
£ 170.73 excl. VAT
/ Each
£ 204.88 incl. VAT
- Usually arrives within 14 working days
