Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SNR AHX320 ACCESSORIES
SNR AHX320 ACCESSORIES
Withdrawal sleeve SNR
References
snr:
AHX320
rubix:
205A1559
ean:
3413520003159
Technical specifications
Inner diameter
95
mm
Width
59
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AHX320 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
135
x
135
x
62
mm
Logistic Weight
613
g
Inner diameter
95
mm
Width
59
mm
Series
AHX300
Outer diameter
110
mm
Weight
0.59
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.04
excl. VAT
/
Each
£
103.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR AOH32/530G ACCESSORIES
AH3136-AKN WITHDRAWAL SLEEVE AH 3136
FAG AH3260-H WITHDRAWAL SLEEVE 191395600000
SNR AOH24084 ACCESSORIES
SNR AOH3144 ACCESSORIES
NSK WITHDRAWAL SLEEVE AH3234
SKF WITHDRAWAL SLEEVE AOH 3152 G
FAG AHX311 WITHDRAWAL SLEEVE AH ACCESSORY ROLLING BEARING MECHANICAL F
AH3148-AKN WITHDRAWAL SLEEVE AH 3148
SNR AOH2344 ACCESSORIES
AHX2317-AKN WITHDRAWAL SLEEVE AHX 2317
SNR AH24030 ACCESSORIES
AH2334G-AKN WITHDRAWAL SLEEVE AH 2334 G
SKF WITHDRAWAL SLEEVE AOH 3156 G
AH24122-AKN WITHDRAWAL SLEEVE AH 24122