References
SKF:AOH 3152 G
Rubix:105A2200
Manufacturer :97520
EAN:7316570646412

Product details : SKF WITHDRAWAL SLEEVE AOH 3152 G
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 172x280x280 mm |
|---|---|
| Logistic Weight | 13599 g |
| Inner diameter | 240 mm |
| Male thread | tr 280x4 |
| Width | 172 mm |
| Outer diameter | 280 mm |
Show UNSPSC/ECL@SS
£ 1,556.21 excl. VAT
/ Each
£ 1,867.45 incl. VAT
- Delivery usually within ( 3 ) days
