AHX2317-AKN WITHDRAWAL SLEEVE AHX 2317


WITHDRAWAL SLEEVES

References
akn from mecaline:AHX2317-AKN
rubix:239A0344
manufacturer :890549
ean:4055953011395
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Male threadm 95x2
Width74 mm
See all Specifications

Product details : AHX2317-AKN WITHDRAWAL SLEEVE AHX 2317


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416

Technical specifications


Attributes
Inner diameter80 mm
Male threadm 95x2
Width74 mm
Seriesahx23
Materialsteel
Outer diameter85 mm
Weight0.67 kg
Show UNSPSC/ECL@SS
£ 80.47 excl. VAT
/ Each
£ 96.56 incl. VAT
  • Usually arrives within 14 working days