Withdrawal sleeve SNR
Inner diameter | 135 mm |
---|---|
Width | 125 mm |
Logistics dimensions (L x W x H) | 150x150x130 mm |
---|---|
Logistic Weight | 2263 g |
Inner diameter | 135 mm |
Width | 125 mm |
Series | AHX2300 |
Outer diameter | 140 mm |
Weight | 2.25 kg |
Usually arrives within 14 working days