References
FAG:AH3240
Rubix:229A0946
Manufacturer :0191395350000
EAN:4012801308458

Product details : FAG AH3240 WITHDRAWAL SLEEVE 191395350000
Withdrawal sleeve AH, accessory rolling bearing, mechanical, finished part
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 153x220x220 mm |
|---|---|
| Logistic Weight | 6588 g |
| Inner diameter | 190 mm |
| Male thread | tr220x4 |
| Width | 153 mm |
| Outer diameter | 220 mm |
| Series | ah |
| Material | steel |
Show UNSPSC/ECL@SS
£ 732.59 excl. VAT
/ Each
£ 879.11 incl. VAT
- Usually arrives within 14 working days
