References
SKF:AHX 3128
Rubix:105A2197
Manufacturer :214
EAN:7316577013507

Product details : SKF WITHDRAWAL SLEEVE AHX 3128
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Logistic Weight | 1310 g |
|---|---|
| Inner diameter | 135 mm |
| Male thread | m 150x2 |
| Width | 83 mm |
| Outer diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 285.10 excl. VAT
/ Each
£ 342.12 incl. VAT
- Delivery usually within ( 3 ) days
