Shaft sealing joints and gamma rings SKF
Inner diameter | 53.98 mm |
---|---|
Outer diameter | 73.03 mm |
Width | 9.525 mm |
Logistic Weight | 22,6 g |
---|---|
Inner diameter | 53.98 mm |
Outer diameter | 73.03 mm |
Width | 9.525 mm |
Material | VMQ |
Execution | Outer metal-armature seal with spring |
Usually arrives within 14 working days