References
SKF:G 16X24X3
Rubix:266A6228
Manufacturer :6550
EAN:7316570907148

Product details : SKF G 16X24X3 RADIAL SHAFT SEAL
Radial shaft sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x24x24 mm |
|---|---|
| Logistic Weight | 1,3 g |
| Inner diameter | 16 mm |
| Outer diameter | 24 mm |
| Width | 3 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 4.90 excl. VAT
/ Each
£ 5.88 incl. VAT
- Delivery usually within ( 3 ) days
