Shaft sealing joints and gamma rings SKF
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 6.35 mm |
Logistic Weight | 15,8 g |
---|---|
Inner diameter | 63.5 mm |
Outer diameter | 76.2 mm |
Width | 6.35 mm |
Material | nbr |
Execution | outer metal-armature gasket without spring |
Usually arrives within 14 working days