References
SKF:27452
Rubix:230A5035
Manufacturer :515077
EAN:0085311028516


Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 98.45 mm |
| Width | 11.13 mm |
Product details : SKF CR27452 CRWHA1 SEAL
Shaft seal SKF
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Inner diameter | 69.85 mm |
| Outer diameter | 98.45 mm |
| Width | 11.13 mm |
| Material | acm |
| Execution | double metal armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 26.59 excl. VAT
/ Each
£ 31.91 incl. VAT
- Delivery usually within ( 3 ) days