Shaft sealing joints and gamma rings SKF
Inner diameter | 146.05 mm |
---|---|
Outer diameter | 177.8 mm |
Width | 12.7 mm |
Logistic Weight | 218,1 g |
---|---|
Inner diameter | 146.05 mm |
Outer diameter | 177.8 mm |
Width | 12.7 mm |
Material | NBR |
Execution | External double metal frame gasket with spring |
Usually arrives within 14 working days