DICHTOMATK WCS 850X 1100X 130 NB7034 WCS 85
Shaft seal (W C S NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67018198
Rubix:262A2733
Manufacturer :67018198

Product details : DICHTOMATK WCS 850X 1100X 130 NB7034 WCS 85
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 110 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | double metal armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 47.99 excl. VAT
/ 10 pieces
£ 57.59 incl. VAT
- Usually arrives within 14 working days
