References
Aventics:1827231054
Rubix:273A9058
Manufacturer :1827231054


Technical specifications
| Max. service pressure | 0 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (back port) |
Product details : AVENTICS 1827231054
Pressure gauge, series PG1-SNL
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 0 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (back port) |
| Material | acrylonitrile butadiene styrene (abs); thread: brass; viewing window: polystyrene/mineral glass (depends on variant) |
| Min. service pressure | -1 bar |
Show UNSPSC/ECL@SS
£ 18.47 excl. VAT
/ Each
£ 22.16 incl. VAT
- Usually arrives within 14 working days