Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Motors
Mechanical variable speed drive
OMRON 4KW INVERTER 3G3MX2A4040E
OMRON 4KW INVERTER 3G3MX2A4040E
Mechanical variable speed drive Omron
References
omron:
379082
rubix:
167A5727
Product details
Technical specifications
Product details : OMRON 4KW INVERTER 3G3MX2A4040E
Technical specifications
Attributes
Logistic Weight
2160
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,073.99
excl. VAT
/
Each
£
1,288.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMRON JZAB0P4BAA INVERTER DRIVE, 0.55KW, 3A, 240 VAC, SINGLE-PHASE
MECALINE MOTOR 0.18KW 1500RPM B14 63M 230/400V-3PH-50HZ IE2 ALU IP55
FESTO 8081060 SENSOR BRACKET
MECALINE 4EL132S4D-FC-BA-C34 MOTOR 5.5KW 1500RPM B14 132S 400/690V-3PH
MECALINE 884914 ALUMINIUM B14 FACE 80
MECALINE 4EL132S2C-FA-BA-C34 MOTOR 5.5KW 3000RPM B5 132S 400/690V-3PH-
FESTO 8148365 SERVO MOTOR
FESTO 4267574 SERVO MOTOR
MECALINE 3EC132M4E-PD-BA-C34 MOTOR 9KW 1500RPM B3 132M 400/690V-3PH-50
MECALINE 864459 MOTOR BASES 490
MECALINE 3EL160M2C-FA-BA-C34 MOTOR 15KW 3000RPM B5 160M 400/690V-3PH-5
MECALINE 3EL132S4C-FC-BA-C34 MOTOR 55KW 1500RPM B14 132S 400/690V-3PH-
MECALINE 2EL080M6A-FA-A0-C34 MOTOR 037KW 1000RPM B5 80M 230/400V-3PH-5
MECALINE 3EL132S6B-PA-BA-C34 MOTOR 3KW 1000RPM B35 132M 400/690V-3PH-5
MECALINE ALUMINIUM B34 IE3 4 POLE MOTOR 3K4P100B34IE3A3