Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Motors
Mechanical variable speed drive
OMRON JZAB0P4BAA INVERTER DRIVE, 0.55KW, 3A, 240 VAC, SINGLE-PHASE
OMRON JZAB0P4BAA INVERTER DRIVE, 0.55KW, 3A, 240 VAC, SINGLE-PHASE
Low End Inverters
References
omron:
246648
rubix:
248A3328
ean:
4547648550628
Product details
Technical specifications
Product details : OMRON JZAB0P4BAA INVERTER DRIVE, 0.55KW, 3A, 240 VAC, SINGLE-PHASE
Inverter drive, 0.55kW, 3A, 240 VAC, single-phase
Technical specifications
Attributes
Package weight
1109
g
156
mm
193
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
392.64
excl. VAT
/
Each
£
471.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMRON 4KW INVERTER 3G3MX2A4040E
FESTO 4267601 SERVO MOTOR
MECALINE 4EG160M2D-PD-BA-C34 MOTOR 15KW 3000RPM B3 160M 400/690V-3PH-5
MECALINE 3EL160M2B-PA-BA-C34 MOTOR 11KW 3000RPM B35 160M 400/690V-3PH-
FESTO 8083578 TOOTHED BELT AXIS UNIT
FESTO 5255445 SERVO MOTOR
MECALINE ALUMINIUM B35 IE1 6 POLE MOTOR 0.25K6P71B35IE1A3
FESTO 8035180 PNEUMATIC VALVE
MECALINE 2EC071M4D-PC-A0-C34 MOTOR 055KW 1500RPM B34 71M 230/400V-3PH-
WEG 11304408 12862501
MECALINE 3EL080M2C-PC-A0-C34 MOTOR 11KW 3000RPM B34 80M 230/400V-3PH-5
MECALINE 884911 MOTOR FLANGE B14 H56
FESTO 8068945 VACUUM FILTER
FESTO 4267578 SERVO MOTOR
FESTO 8148309 SERVO MOTOR