Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
CAMOZZI TECHNOPOLYMER-EQUAL TUBE T4MM 7540 4
CAMOZZI TECHNOPOLYMER-EQUAL TUBE T4MM 7540 4
Push-in Fitting - Connector Camozzi
References
camozzi:
7540 4
rubix:
203A3291
Technical specifications
Connection 1
4
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI TECHNOPOLYMER-EQUAL TUBE T4MM 7540 4
Technical specifications
Attributes
Connection 1
4
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.46
excl. VAT
/
Each
£
5.35
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE PUSH IN UNION 6MM-4MM 883903
PEPPERL & FUCHS 667-7233 M12 SENSOR CONNECTOR
LEGRIS LF3600 BRASS FITTING 3606 08 00
CAMOZZI 6580 12 PUSH IN FITTING TUBE TO TUBE CONNECTOR 12MM
SMC KQ2R07-11A FITTING I 1/4 TUBE I 3/8 TUBE
SMC KQ2L01-00A MALE FITTING 1/8 TUBE
MECALINE BULKHEAD STRAIGHT FITTING 6 853161
LEGRIS LF3000 FITTING 3166 08 10
MECALINE 853364 UNION Y 3
SMC KQ2H16-00A MALE FITTING I 16 TUBE
SMC KQ2H23-06A MALE FITTING 3.2 TUBE 6 TUBE
MECALINE 867660 ALL ST/ST PRESSURE GAUGE DIAM 100MM 1/2IN 0/16BAR
MECALINE 840762 UNION TEE NSF 6
LEGRIS LF3000 FITTING 3140 04 00
LEGRIS LF3600 BRASS FITTING 3602 06 00