References
Camozzi:6580 12
Rubix:80111333
Manufacturer :6580 12

Product details : CAMOZZI 6580 12 PUSH IN FITTING TUBE TO TUBE CONNECTOR 12MM
Connector
Connector
Technical specifications
Attributes
| Connection 1 | 18.3 |
|---|---|
| Material | brass |
| Length | 39.5 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | 18.3 |
| Max. temperature | 80 °C |
| Service pressure | 16 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 12 mm |
| Metric exterior tube diameter 2 | 12 mm |
Show UNSPSC/ECL@SS
£ 6.82 excl. VAT
/ Each
£ 8.18 incl. VAT
- Usually arrives within 14 working days
