SMC KBZ1-04 FITTING


Push-in Fitting - Connector SMC

References
rubix:120A4093
brand logo
brand logo

Product details : SMC KBZ1-04 FITTING


Piping module series KB has made distribution easy utilizing one-touch fittings. A locking system makes the use of tools unnecessary for installation of one- touch fittings and makes piping more efficient. Universal construction allows for changes in air output direction after connections are completed.
•Piping module series
•Material: nylon, soft nylon, polyurethane
•Tube O.D: ø4, ø6, ø8, ø10, ø12, ø16
•Male thread: 1/8, 1/4, 3/8, 1/2
•Female thread: M5x0.8, M6x1, 1/8, 1/4, 3/8, 1/2

Body Size: Body Size 1
Port Size Applicable Tube: Ø4

Technical specifications


Attributes
No attributes to display for this product
£ 7.02 excl. VAT
/ Each
£ 8.42 incl. VAT
  • Delivery usually within ( 4 ) days