SMC KQ2R11-13A FITTING 1/2 TUBE 3/8 TUBE


KQ2R, One-touch Plug-in Reducer

References
smc:KQ2R11-13A
rubix:247A5024
brand logo
brand logo
Technical specifications
Connection 11/2 in
See all Specifications

Product details : SMC KQ2R11-13A FITTING 1/2 TUBE 3/8 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Plug-in reducer.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Fitting: ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.

Applicable Tube O.D.: ø 3/8
Applicable Fitting: ø 1/2
Release Button: Round Type

Strengths

Quick assembly/disassembly.

Applications

For vacuum and compressed air. Also suitable for water.

Technical specifications


Attributes
Logistic Weight32 g
Connection 11/2 in
Length39.5 mm
ColourWhite
Connection 215,4 mm
MaterialC3604, PBT, PP
Min. temperature-5 °C
Max. temperature60 °C
Type of fluidAir;Water
Metric exterior tube diameter 215.4 mm
Show UNSPSC/ECL@SS
£ 7.40 excl. VAT
/ Each
£ 8.88 incl. VAT
  • Delivery usually within ( 4 ) days