MECALINE 842884 BULKHEAD STRAIGHT FITTING MM 6
STAINLESS STEEL BULKHEAD STRAIGHT PUSH-IN FITTING
See technical informationSee documentsReferences
Mecaline:842884
Rubix:216A1536
EAN:3660338062223

Documents
Product details : MECALINE 842884 BULKHEAD STRAIGHT FITTING MM 6
Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | stainless steal |
| Length | 35 mm |
| Min. temperature | -15 °C |
| Connection 2 | 6 |
| Max. temperature | 200 °C |
| Service pressure | 20 bar |
| Type of fluid | air, vacuum, compatible fluids |
| Metric exterior tube diameter | 6 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 36.99 excl. VAT
/ Each
£ 44.39 incl. VAT
- Usually arrives within 14 working days
