References
SMC:KQ2T03-07A
Rubix:2604289

Technical specifications
| Connection 1 | 11.1 |
|---|---|
| Material | body (resin version): polybutylene terephthalate (pbt); thread portion: c3604 (brass); chuck/guide: stainless steel (304); release bush/button: pom; seal / o-ring: nbr. |
Documents
Product details : SMC KQ2T03-07A ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Different diameter tee.
•Applicable Tubing O.D.(A): ø3.2, ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Tubing O.D.(B): ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Tube O.D. (A): ø 5/32
Release Button: Round Type
Applicable Tube O.D. (B): ø 1/4
•Applicable Tubing O.D.(A): ø3.2, ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Tubing O.D.(B): ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Tube O.D. (A): ø 5/32
Release Button: Round Type
Applicable Tube O.D. (B): ø 1/4
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Connection 1 | 11.1 |
| Material | body (resin version): polybutylene terephthalate (pbt); thread portion: c3604 (brass); chuck/guide: stainless steel (304); release bush/button: pom; seal / o-ring: nbr. |
| Length | 19 mm |
| Min. temperature | -5 °C |
| Colour | white |
| Connection 2 | 8.2 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | air, water |
| Metric exterior tube diameter | 6.4 mm |
| Metric exterior tube diameter 2 | 4 mm |
Show UNSPSC/ECL@SS
£ 4.63 excl. VAT
/ Each
£ 5.56 incl. VAT
- Delivery usually within ( 24 ) days