References
Aventics:R480069508
Rubix:273A4823
Manufacturer :R480069508
EAN:3666750036637

Product details : AVENTICS R480069508
Profile cylinder ISO 15552, Series PRA
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 124.60 excl. VAT
/ Each
£ 149.52 incl. VAT
- Usually arrives within 14 working days
