References
Camozzi:25N2A16A400
Rubix:106A5829

Product details : CAMOZZI CYLINDER 25N2A16A400
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 108.38 excl. VAT
/ Each
£ 130.06 incl. VAT
- Usually arrives within 14 working days
