Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MATARA MCMI-11-25-350 ISO6432 CYLINDER 25MM BORE 350MM STROKE MAGNETIC
MATARA MCMI-11-25-350 ISO6432 CYLINDER 25MM BORE 350MM STROKE MAGNETIC
MCMI Magnetic Roundline Cylinder
References
matara:
MCMI-11-25-350
rubix:
231A6836
Technical specifications
Cylinder diameter
25
mm
Cylinder stroke
350
mm
Type
iso6432
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MATARA MCMI-11-25-350 ISO6432 CYLINDER 25MM BORE 350MM STROKE MAGNETIC
Non lubrication - Special housing and bushing enables self-lubrication of piston rod.
High quality long service life - Hard anodised stainless steel cylinder tubes offer a high resistance to corrosion and low internal friction.
Technical specifications
Attributes
Cylinder diameter
25
mm
Cylinder stroke
350
mm
Type
iso6432
Min. temperature
-5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.64
excl. VAT
/
Each
£
73.97
incl. VAT
Usually arrives within 14 working days
Select variants (63)
Add to cart
Check our products from related categories
SMC C75E40-15 AIR CYLINDER
SMC CG5BN25TFSR-25 STAINLESS STEEL CYLINDER
SMC CD85F25-1000-B-X2018 CYLINDER
SMC CKG1B50-125Y WELDING CLAMP CYLINDER
SMC CDG1BN40-175Z AIR CYLINDER
SMC C85F8-100 AIR CYLINDER
SMC CP96SB80-383C-XB6 ITEM TEMPLATE
SMC CG5BN40TFSR-150 STAINLESS STEEL CYLINDER
SMC CDG1BN50-220Z AIR CYLINDER
SMC C95SDB200-600 ISO CYLINDER
SMC MBL50-690Z AIR CYLINDER
SMC CUJB6-30D MINI FREE MOUNT CYLINDER
SMC CDM2B40-100SZ AIR CYLINDER
SMC CDG1BA40TF-75Z AIR CYLINDER 40 STR 75
SMC C85WE25-80C ISO 6432 DOUBLE ROD CYLINDER