Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
SMC KQ2U06-M5 FITTING
SMC KQ2U06-M5 FITTING
Push-in Fitting - Threaded adapter SMC
References
smc:
KQ2U06-M5
rubix:
120A0315
manufacturer :
00001537
Product details
Technical specifications
Product details : SMC KQ2U06-M5 FITTING
Technical specifications
Attributes
Length
35
mm
Metric exterior tube diameter
6
mm
Max. temperature
60
°C
Min. temperature
-5
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.83
excl. VAT
/
Each
£
7.00
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
MECALINE PUSH IN MALE STUD-8MM-G1/8IN 883849
MECALINE 883965 PUSH IN FIXED MALE 90-8MM-G1/8IN
SMC KQ2F04-M5A BRASS FITTING M5 X 0.8 FEMALE THREAD 4 TUBE
SMC KQ2F08-02A REDUCER PLUG IN Y
MECALINE 883827 PUSH IN SWIVEL T-8MM-G1/8IN
MECALINE MALE 90ELBOW 4-R1/4IN 853211
LEGRIS LF3000 FITTING 3198 04 13
MECALINE MALE 90 ELBOW 4-R1/8IN 853074
SMC KQ2Y06-01NS NICKEL BRASS FITTING 1/8 MALE THREAD 6 TUBE
AVENTICS 1823391833
MECALINE PUSH IN MALE STUD-10MM-G1/2IN 883854
SMC KQ2Y04-M5A ONE-TOUCH FITTING
LEGRIS 1/8IN ELBOW 3109-08-10
FESTO 186350 PUSH-IN FITTING QS-G1/4-12
SMC KQ2H06-03NS NICKEL PLATED BRASS FITTING R RC 3/8MALE THREAD I6TUBE