SMC KQ2F04-M5A BRASS FITTING M5 X 0.8 FEMALE THREAD 4 TUBE
KQ2 One-touch Fitting
See technical informationSee documentsReferences
SMC:KQ2F04-M5A
Rubix:392A8846
Manufacturer :01206143
EAN:3618036066968

Documents
Product details : SMC KQ2F04-M5A BRASS FITTING M5 X 0.8 FEMALE THREAD 4 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Type of threading | r |
| Connection 2 | 4 |
| Material | brass |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 1.97 excl. VAT
/ Each
£ 2.36 incl. VAT
- Usually arrives within 14 working days